- #22 Size
- Bridled Glue Type
| Handle Material | Wood |
| Origin | Painting Equipment |
| Size | 1 1/2 in |
| Type | Bridled Glue |
| Size (text) | #22 |
| Brush Thickness | 1 1/2 in |
| Trim Length | 2 1/2 in |
| Weight | 0.397 LB |
| Handle Material | Wood |
| Origin | Painting Equipment |
| Size | 1 1/2 in |
| Type | Bridled Glue |
| Size (text) | #22 |
| Brush Thickness | 1 1/2 in |
| Trim Length | 2 1/2 in |
| Weight | 0.397 LB |