Skip to content Skip to navigation menu
product.substitute.product.cross.plant.status.header.line1.ZR
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Metal Adapter for Brushes with 2" Arbor Hole

75025

Metal Adapter for Brushes with 2" Arbor Hole
Item #101442540
  • 2" to 1" Arbor Hole Adapter
  • for Wheel Brushes
Metal Adapter for Brushes with 2" Arbor Hole
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" to 1" Arbor Hole Adapter
  • for Wheel Brushes

applications

  • Use in pairs with Osborn wheel brushes

features

  • Slip fit adapter
Keyway None
For Wheel ID 2 in
Use With Wheel Brushes
Type Arbor Hole Reducer
Arbor Hole in Adaptor 1 in
Weight 0.13 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison