- 2" to 1 1/4" Arbor Hole Adapter
- for Wheel Brushes
applications
- Use in pairs with Osborn wheel brushes
features
- Slip fit adapter
| For Wheel ID | 2 in |
| Keyway | None |
| Type | Arbor Hole Reducer |
| Arbor Hole in Adaptor | 1 1/4 in |
| Use With | Wheel Brushes |
| Weight | 0.13 LB |

