- 2" to 1 3/8" Arbor Hole Adapter
- for Wheel Brushes
| For Wheel ID | 2 in |
| Use With | Wheel Brushes |
| Type | Arbor Hole Reducer |
| Keyway | None |
| Arbor Hole in Adaptor | 1 3/8 in |
| Weight | 0.25 LB |
| EAN or UPC | 622424750424 |
| For Wheel ID | 2 in |
| Use With | Wheel Brushes |
| Type | Arbor Hole Reducer |
| Keyway | None |
| Arbor Hole in Adaptor | 1 3/8 in |
| Weight | 0.25 LB |
| EAN or UPC | 622424750424 |