- 2" to 1 1/2" Arbor Hole Adapter
- for Wheel Brushes
| For Wheel ID | 2 in |
| Use With | Wheel Brushes |
| Keyway | None |
| Arbor Hole in Adaptor | 1 1/2 in |
| Type | Arbor Hole Reducer |
| Weight | 0.25 LB |
| For Wheel ID | 2 in |
| Use With | Wheel Brushes |
| Keyway | None |
| Arbor Hole in Adaptor | 1 1/2 in |
| Type | Arbor Hole Reducer |
| Weight | 0.25 LB |