- 1 1/4" to 1" Arbor Hole Adapter
- for Wheel Brushes
features
- Slip fit adapter
- Other sizes available
| Use With | Wheel Brushes |
| Type | Arbor Hole Reducer |
| Arbor Hole in Adaptor | 1 in |
| For Wheel ID | 1 1/4 in |
| Keyway | None |
| Weight | 0.13 LB |
| Use With | Wheel Brushes |
| Type | Arbor Hole Reducer |
| Arbor Hole in Adaptor | 1 in |
| For Wheel ID | 1 1/4 in |
| Keyway | None |
| Weight | 0.13 LB |