- 2" to 5/8" Arbor Hole Adapter w/Keyways
- for Wheel Brushes
| Type | Arbor Hole Reducer |
| Use With | Wheel Brushes |
| Keyway | Yes |
| Arbor Hole in Adaptor | N/A |
| For Wheel ID | 2 in |
| Weight | 0.125 LB |
| EAN or UPC | 622424750653 |
| Type | Arbor Hole Reducer |
| Use With | Wheel Brushes |
| Keyway | Yes |
| Arbor Hole in Adaptor | N/A |
| For Wheel ID | 2 in |
| Weight | 0.125 LB |
| EAN or UPC | 622424750653 |