- Economy Bowl Brush
- Tampico Fill Material
- 16 1/2" Long
| Handle Material | Wood |
| Brush Material | Tampico |
| Overall Length | 16.5 in |
| Brush Area Length | 4 1/2 in |
| Brush Area Width | 4 1/4 in |
| Weight | 0.208 LB |
| Handle Material | Wood |
| Brush Material | Tampico |
| Overall Length | 16.5 in |
| Brush Area Length | 4 1/2 in |
| Brush Area Width | 4 1/4 in |
| Weight | 0.208 LB |