- Upright Broom w/Handle
- All-purpose Sweeping
- Corn/Grass Blend 5 SEW fill material
- 17" trim length
- 11" approximate flare
applications
- Ideal for wet sweeping, heavy industrial use, and all-purpose easy sweeping
| Block Length | N/A |
| Overall Length | 56 in |
| Type | All-Purpose Sweeping |
| Handle Length | 39 in |
| Material | Corn/Grass Blend 5 SEW |
| Approximate Flare | 11 in |
| Trim Length | 17 in |
| Fill Material | Corn/Grass Blend 5 SEW |
| Weight | 3.0 LB |

