- Upright Broom w/Handle
- All-purpose Sweeping
- Palmyra Fiber fill material
- 10" trim length
- 11" approximate flare
applications
- Ideal for wet sweeping, heavy industrial use, and all-purpose easy sweeping
| Overall Length | 54 in |
| Trim Length | 10 in |
| Type | All-Purpose Sweeping |
| Material | Palmyra Fiber |
| Handle Length | 40 in |
| Block Length | N/A |
| Fill Material | Palmyra Fiber |
| Approximate Flare | 11 in |
| Weight | 2.917 LB |

