- 5/8-11 UNC to M-10 x 1.5 Arbor Thread Size Reducer
- Use with High Speed Wheel Brushes
applications
- Designed for use with single brush only
caution
- To avoid eye injury, observe brush safety rules
| For Wheel ID | N/A |
| Arbor Hole in Adaptor | N/A |
| Use With | Wheel Brushes |
| Fits Threaded Hole in Arbor | 5/8-11 UNC |
| Reduced Thread in Adaptor | M-10 x 1.5 |
| Keyway | None |
| Type | Arbor Thread Size Reducer |
| Weight | 0.25 LB |
| EAN or UPC | 622424751858 |

