- 5/8-11 UNC to 3/8-24 UNF Arbor Thread Size Reducer
- Use with High Speed Wheel Brushes
applications
- Designed for use with single brush only
caution
- To avoid eye injury, observe brush safety rules
| For Wheel ID | N/A |
| Use With | Wheel Brushes |
| Arbor Hole in Adaptor | N/A |
| Fits Threaded Hole in Arbor | 5/8-11 UNC |
| Type | Arbor Thread Size Reducer |
| Keyway | None |
| Reduced Thread in Adaptor | 3/8-24 UNF |
| Weight | 0.25 LB |
| EAN or UPC | 622424751872 |

