- Upright Corn Broom
- 16" Trim Length
- 55 1/2" Long
- Household Usage
description
- Osborn Upright Brooms are excellent for a wide variety of applications: wet sweeping, heavy industrial use and all-purpose easy sweeping.
| Overall Length | 55.5 in |
| Type | House |
| Handle Length | 39 1/2 in |
| Fill Material | Corn/Grass Blend |
| Handle Diameter | 7/8 in |
| Trim Length | 16 in |
| Weight | 2.083 LB |
| EAN or UPC | 622424753135 |

