- For 4 1/4" Brush ID
- 7/8" Center Arbor Plate Hole
- For Use With Brushes Only
applications
- Used in pairs with airway flanges
| For Brush ID | 4 in |
| Arbor Hole | 7/8 in |
| Keyway | None |
| Brush I.D. | 4 |
| Use With | Wheel Brush |
| Weight | 0.125 LB |
| For Brush ID | 4 in |
| Arbor Hole | 7/8 in |
| Keyway | None |
| Brush I.D. | 4 |
| Use With | Wheel Brush |
| Weight | 0.125 LB |