- For 5 1/4" Brush ID
- Double Keyway 3/8 x 3/16
- 1 1/2" Center Arbor Plate Hole
- For Use With Brushes Only
applications
- Used in pairs with airway flanges
| Arbor Hole | 1 1/2 in |
| Use With | Wheel Brush |
| Keyway | Double Keyway 3/8" x 3/16" |
| For Brush ID | 5 in |
| Brush I.D. | 5 |
| Weight | 0.25 LB |
| EAN or UPC | 622424753487 |

