- For 5 1/4" Brush ID
- Double Keyway 1/2 x 1/4
- 2" Center Arbor Plate Hole
- For Use With Brushes Only
applications
- Used in pairs with airway flanges
| Arbor Hole | 2 in |
| For Brush ID | 5 in |
| Use With | Wheel Brush |
| Brush I.D. | 5 |
| Keyway | Double Keyway 1/2" x 1/4" |
| Weight | 0.25 LB |

