- For 7 1/4" Brush ID
- 2" Center Arbor Plate Hole
- For Use With Brushes Only
| For Brush ID | 7 in |
| Arbor Hole | 2 in |
| Keyway | None |
| Use With | Wheel Brush |
| Weight | 0.25 LB |
| EAN or UPC | 622424753555 |
| For Brush ID | 7 in |
| Arbor Hole | 2 in |
| Keyway | None |
| Use With | Wheel Brush |
| Weight | 0.25 LB |
| EAN or UPC | 622424753555 |