- 1/4 in Brush Diameter
- 0.005 in Wire Size
- Stainless Steel
| Bristle Type | N/A |
| Overall Length [Max] | N/A |
| Stem Size | 1/8 |
| Length of Brush Part | N/A |
| Overall Length | N/A |
| RPM [Max] | 25000 rpm |
| Wire Size [Nom] | 0.0050 in |
| Overall Length [Min] | N/A |
| Material | Stainless Steel |
| Brush Dia. | 1/4 in |
| Type | Miniature |
| Grit | N/A |
| Weight | 0.001 LB |

