- 3/16 in Brush Diameter
- Aluminum Oxide
description
- Precision Miniature End styles are small diameter, light-duty brushes.
applications
- Ideal for edge and surface blending, fine deburring and surface finishing, and cleaning small holes and crevices.
| Grit | 600 |
| RPM [Max] | 6000 rpm |
| Type | 43 |
| Material | Aluminum Oxide |
| Fill Material | Aluminum Oxide |
| Bristle Type | N/A |
| Stem Size | 1/8" |
| Length of Brush Part | N/A |
| Brush Dia. | 3/16 in |
| Stem Diameter | 1/8" |
| Overall Length | 1.875 in |
| Working Load Limit | 13,000 lbs |
| Chain Size | 5/8 in |
| Weight | 0.006 LB |

