- 9/16 in Brush Diameter
| Grit | 600 Aluminum Oxide |
| Type | Miniature |
| Fill Material | Alumina Silicate |
| Speed (RPM) | 6000 |
| Brush Dia. | 9/16 in |
| Shank Diameter | 1/8 in |
| RPM [Max] | 6000 rpm |
| Weight | 0.005 LB |
| Grit | 600 Aluminum Oxide |
| Type | Miniature |
| Fill Material | Alumina Silicate |
| Speed (RPM) | 6000 |
| Brush Dia. | 9/16 in |
| Shank Diameter | 1/8 in |
| RPM [Max] | 6000 rpm |
| Weight | 0.005 LB |