- 1/4 in Brush Diameter
applications
- Edge and surface blending
- Fine deburring and surface finishing
- Cleaning small holes and crevices
features
- Small diameter
- Light-duty
| Brush Dia. | 1/4 in |
| Grit | N/A |
| Stem Size | 3/32" |
| Wire Type | Horse Hair |
| Overall Length | N/A |
| Overall Length [Min] | N/A |
| Type | Miniature |
| Bristle Type | Stiff |
| Length of Brush Part | N/A |
| RPM [Max] | 25000 rpm |
| Overall Length [Max] | N/A |
| Weight | 0.005 LB |

