- 3/16 in Brush Diameter
applications
- Cleaning small holes and crevices
- Fine deburring and surface finishing
- Edge and surface blending
features
- Small diameter
- Light-duty
| Grit | N/A |
| RPM [Max] | 25000 rpm |
| Bristle Type | Soft |
| Overall Length [Min] | N/A |
| Length of Brush Part | N/A |
| Overall Length | N/A |
| Brush Dia. | 3/16 in |
| Overall Length [Max] | N/A |
| Stem Size | 3/32" |
| Type | Miniature |
| Weight | 0.004 LB |

