| Brush Dia. | 1 in |
| Stem Size | 3/32 |
| Bristle Type | Soft |
| Grit | N/A |
| Length of Brush Part | N/A |
| Overall Length [Max] | N/A |
| RPM [Max] | 25000 rpm |
| Overall Length | N/A |
| Overall Length [Min] | N/A |
| Wire Size [Nom] | 0.0050 in |
| Weight | 0.43 LB |
| EAN or UPC | 622424757423 |
| Brush Dia. | 1 in |
| Stem Size | 3/32 |
| Bristle Type | Soft |
| Grit | N/A |
| Length of Brush Part | N/A |
| Overall Length [Max] | N/A |
| RPM [Max] | 25000 rpm |
| Overall Length | N/A |
| Overall Length [Min] | N/A |
| Wire Size [Nom] | 0.0050 in |
| Weight | 0.43 LB |
| EAN or UPC | 622424757423 |