- 9/16 in Brush Diameter
| Grit | N/A |
| Type | Miniature |
| Wire Size [Nom] | 0.0030 in |
| Brush Dia. | 9/16 in |
| RPM [Max] | 25000 rpm |
| Weight | 0.011 LB |
| Grit | N/A |
| Type | Miniature |
| Wire Size [Nom] | 0.0030 in |
| Brush Dia. | 9/16 in |
| RPM [Max] | 25000 rpm |
| Weight | 0.011 LB |