- 1 in Brush Diameter
applications
- Aerospace, aerosystems, electronics, molds, textile, optics, medical equipment, hydraulics, computers, tools and dies, jewelry, and other precision industries.
| Brush Dia. | 1 in |
| RPM [Max] | 6000 rpm |
| Type | Radial, Precision Miniature |
| Fill Material | Alumina Silicate |
| Grit | 1000 |
| Weight | 0.01 LB |

