- 1 1/2" Brush Diameter
- 1000 Alumina Silicate Grit Size
- 1/8" Stem
- 1 5/8" OAL
- 6,000 MSFS RPM
applications
- Aerospace, aerosystems, electronics, molds, textile, optics, medical equipment, hydraulics, computers, tools and dies, jewelry, and other precision industries.
| Brush Dia. | 1 1/2 in |
| Bristle Type | N/A |
| RPM [Max] | 6000 rpm |
| Stem Size | 1/8" |
| Length of Brush Part | N/A |
| Overall Length | 1.625 in |
| Type | Radial |
| Stem Diameter | 1/8" |
| Fill Material | Alumina Silicate |
| Grit | 1000 |
| Weight | 0.01 LB |
| EAN or UPC | 622424757737 |

