- 5' Long
- 1 1/8" Diameter
- Excellent For Painting High Walls, Ceilings, Overhangs, & Poles
applications
- Floor brooms
| Length | 5 ft |
| Use With | Brooms |
| Thread Type | Wood |
| Dia. | 1.125 in |
| Type | 5 ft Wood Threaded Handle |
| Weight | 1.25 LB |
| Length | 5 ft |
| Use With | Brooms |
| Thread Type | Wood |
| Dia. | 1.125 in |
| Type | 5 ft Wood Threaded Handle |
| Weight | 1.25 LB |