- Heavy-Duty Wood Thread Handle
- 6' Approx. Length
- 15/16" Diameter
applications
- Floor brooms
| Dia. | 0.9375 in |
| Length | 6 ft |
| Thread Type | Wood |
| Type | 6 ft Wood Threaded Handle |
| Use With | Brooms |
| Weight | 1.083 LB |
| Dia. | 0.9375 in |
| Length | 6 ft |
| Thread Type | Wood |
| Type | 6 ft Wood Threaded Handle |
| Use With | Brooms |
| Weight | 1.083 LB |