- 5' Long
- Use w/Brooms or Rollers
applications
- Floor brooms
| Dia. | 15/16 in |
| Thread Type | Metal |
| Type | Handle |
| Use With | Brooms & Rollers |
| Length | 5 ft |
| Weight | 1.083 LB |
| Dia. | 15/16 in |
| Thread Type | Metal |
| Type | Handle |
| Use With | Brooms & Rollers |
| Length | 5 ft |
| Weight | 1.083 LB |