- Heavy Duty Metal Thread Handle
- 5' Approx. Length
- 1 1/8" Diameter
applications
- Floor brooms
| Length | 5 ft |
| Type | 5 ft Wood Handle w/Metal Threads |
| Thread Type | Metal |
| Dia. | 1 1/8 in |
| Use With | Brooms |
| Weight | 1.67 LB |
| Length | 5 ft |
| Type | 5 ft Wood Handle w/Metal Threads |
| Thread Type | Metal |
| Dia. | 1 1/8 in |
| Use With | Brooms |
| Weight | 1.67 LB |