- 5' Approx. Length
- 1 1/8" Diameter
- Natural Finish Wood
- Tapered Ends
features
- Natural finish wood with tapered end
- For use with all street brooms and squeegees
| Length | 5 ft |
| Dia. | 1.125 in |
| Type | 5 ft Wood Handle |
| Use With | Push Brooms, Squeegees |
| Weight | 1.313 LB |

