- 14" x 3/32" x 1" Abrasive Cut-Off Wheels
- Type 1
- Reinforced Aluminum Oxide
- For Chop Saws and Stationary Saws
- A60R Type Abrasive
applications
- For chop saws and stationary saws
| Grading | A60R Type Abrasive |
| Grit | A60R Type Abrasive |
| Material | Ragg Wool |
| Type | Type 1, 01 |
| Disc Size | 14 x 3/32 x 1 |
| Width | 3/32 in |
| Center Hole | 1 in |
| Dia. | 14 in |
| Weight | 1.6 LB |

