- 12" x 20 mm x 1" Abrasive Cut-Off Wheels
- Type 1
- Reinforced Silicon Carbide
- For Gas or Electric Saws
- C24R Type Abrasive
applications
- For gas or electric saws
| Dia. | 12 in |
| Type | Type 1, 01 |
| Disc Size | 12 x 1/8 x 20 mm |
| Material | Silicon Carbide |
| Grading | C24R Type Abrasive |
| Grit | C24R Type Abrasive |
| Center Hole | 20 mm |
| Width | 1/8 in |
| Weight | 4.4 LB |

