- Coarse Sweeping Floor Broom
- Blue Polypropylene Material
- 18 in Block Length
description
- Designed with a longer service life in mind, Osborn's high-quality floor brooms feature staple set fill materials for exceptional durability. Each block includes threaded holes to accept wood or fiberglass handles. Perfect for both industrial and DIY applications.
features
- For rough surfaces where debris is wet, heavy or hard to move
| Block Length | 18 in |
| Trim Length | 2 3/4 in |
| Brush Face | N/A |
| Type | Coarse Sweeping Floor Broom |
| Material | Blue Polypro |
| Fill Material | Blue Polypro |
| Overall Length | N/A |
| Weight | 2.0 LB |

