- Garage Sweeping Broom
- Brown Palmyra Material
- 30 in Block Length
| Material | Brown Palmyra |
| Type | Garage Sweeping Broom |
| Block Length | 30 in |
| Trim Length | 3 7/8 in |
| Weight | 2.25 LB |
| Material | Brown Palmyra |
| Type | Garage Sweeping Broom |
| Block Length | 30 in |
| Trim Length | 3 7/8 in |
| Weight | 2.25 LB |