- Economy, Straight Back
- Steel Bristle Material
| Fill Material | Steel Wire |
| Type | Economy, Straight Back |
| Origin | Painting Equipment |
| Trim Length | 1 5/8 in |
| Overall Length | 7.25 in |
| Bristle Material | Steel |
| Length of Brush Part | 2 1/4 in |
| Handle Material | Hardwood |
| Block Width | N/A |
| Wire Rows | 6 x 19 |
| Weight | 0.708 LB |

