- Economy, Butcher Block
- Carbon Steel Bristle Material
| Trim Length | 1 in |
| Type | Economy, Butcher Block |
| Handle Material | Hardwood |
| Bristle Material | Carbon Steel |
| Weight | 0.865 LB |
| Trim Length | 1 in |
| Type | Economy, Butcher Block |
| Handle Material | Hardwood |
| Bristle Material | Carbon Steel |
| Weight | 0.865 LB |