Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Small Cleaning Economy Scratch Brush

83113

PENDING RECODE TO OSBO_0008311300, MTRL - 115726999
Item #101940779
  • Economy, Small Cleaning
  • 7 1/4 in Overall Length
Small Cleaning Economy Scratch Brush
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Economy, Small Cleaning
  • 7 1/4 in Overall Length
Brush Width 3/8 in
Overall Length 7.25 in
Type Economy, Small Cleaning
Weight 0.076 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison