- 15/16 in Block Width
| Wire Rows | 3 x 19 |
| Wire Size [Nom] | 0.0120 in |
| Handle Material | Hardwood |
| Length of Brush Part | 5 3/4 in |
| Block Width | 15/16 in |
| Weight | 4.5 LB |
| Wire Rows | 3 x 19 |
| Wire Size [Nom] | 0.0120 in |
| Handle Material | Hardwood |
| Length of Brush Part | 5 3/4 in |
| Block Width | 15/16 in |
| Weight | 4.5 LB |