Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Synthetic Trim Cover & Frame

85002

PENDING RECODE TO OSBO_0008500200, MTRL - 115727003
Item #101416805
  • 3" Length
  • Use With All Types of Paints On Smooth Surfaces
Synthetic Trim Cover & Frame
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" Length
  • Use With All Types of Paints On Smooth Surfaces
Origin Painting Equipment
Type Economy
Pile Height N/A
Size 3 in
Weight 0.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison