Skip to content Skip to navigation menu
Osborn85052

85052

Torque Wrench
Item #104137237
  • 3/8 in Drive Size
Osborn85052
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Drive Size

features

  • Thin Profile, High-Strength Teardrop Head for Easy Access
  • Features A 36-Tooth Gear with A 10° Ratcheting Arc
  • Sealed Ratchet Head Design Guards Against Dirt Infiltration
  • One-Finger Operated Reversible Lever
  • Pliable, Elastomer Handle Grip for Superior Comfort and Oil Resistance
  • Micrometer Twist Lock Ring Provides Secure Locking Mechanism
  • Accurate in Clockwise Direction +/- 3% in Upper 80% of the Range
  • Meets or Exceeds ASME B107.14M 1994
Drive Size 3/8 in
Weight 0.167 LB
EAN or UPC 622424850520
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison