- 2 1/2 in Size
- Economy Type
description
- Osborn offers a complete line of paint brushes and accessories. Each features the premium quality Osborn is best known for, and is built to give you maximum value and performance.
applications
- Throw-away applications
- General-purpose use
| Trim Length | 1 1/2 in |
| Type | Economy |
| Color | White |
| Size (text) | 2 1/2 in |
| Origin | Painting Equipment |
| Brush Thickness | 3/8 in |
| Handle Material | Wood |
| Weight | 0.125 LB |

