- 1 1/2 in Size
- Economy Type
- Synthetic Material
| Size (text) | 1 1/2 in |
| Handle Material | Plastic |
| Type | Economy |
| Brush Thickness | 5/16 in |
| Origin | Painting Equipment |
| Trim Length | 1 3/4 in |
| Bristle Material | Synthetic |
| Weight | 0.069 LB |
| Size (text) | 1 1/2 in |
| Handle Material | Plastic |
| Type | Economy |
| Brush Thickness | 5/16 in |
| Origin | Painting Equipment |
| Trim Length | 1 3/4 in |
| Bristle Material | Synthetic |
| Weight | 0.069 LB |