- FLRY Flanged Yoke Style Load Runner®, 4.250 in ID x 10.000 in Flanged OD, 5 1/4 in Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Enclosure | Sealed |
| Bearing Type | Tapered Roller Bearing |
| Roller Dia. | 10.000 in |
| I.D. | 4.250 in |
| Inner Ring | With Inner Ring |
| Roller Type | Flanged |
| Series | FLRY |
| Roller Width | 5 1/4 in |
| Material | Steel |
| Overall Width | 5.500 in |
| Inch/Metric | Inch |
| Weight | 83.4 LB |
| EAN or UPC | 622424962506 |

