- Yoke Roller
- Tapered Roller Bearing Type
- 3/4 in ID x 2 1/2 in OD x 5 1/2 in Overall Width
- Flanged Roller
- Sealed
| Overall Width | 1.5625 in |
| Material | Steel |
| Enclosure | Sealed |
| Roller Width | 1 9/16 in |
| I.D. | 0.750 in |
| Inch/Metric | Inch |
| Roller Dia. | 2.500 in |
| Bearing Type | Tapered Roller Bearing |
| Series | FLRY |
| Roller Type | Flanged |
| Weight | 2.4 LB |
| EAN or UPC | 622424966528 |

