- FLRY Flanged Yoke Style Load Runner®, 1.125 in ID x 3.500 in Flanged OD, 2 in Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Overall Width | 2.0625 in |
| I.D. | 1.125 in |
| Roller Dia. | 3.500 in |
| Series | FLRY |
| Bearing Type | Tapered Roller Bearing |
| Material | Steel |
| Inch/Metric | Inch |
| Enclosure | Sealed |
| Roller Width | 2 in |
| Roller Type | Flanged |
| Weight | 5.2 LB |
| EAN or UPC | 622424962278 |

