- FLRY Flanged Yoke Style Load Runner®, 1.250 in ID x 4.000 in Flanged OD, 2 1/4 in Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Roller Dia. | 4.000 in |
| Roller Width | 2 1/4 in |
| Roller Type | Flanged |
| Series | FLRY |
| Bearing Type | Tapered Roller Bearing |
| Inch/Metric | Inch |
| I.D. | 1.250 in |
| Overall Width | 2.3125 in |
| Material | Steel |
| Enclosure | Sealed |
| Weight | 7.7 LB |
| EAN or UPC | 622424962292 |

