- HPCA Plain Yoke Style Metric Load Runner®, 30 mm ID x 100 mm Cylindrical OD, 54 mm Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Bearing Type | Tapered Roller Bearing |
| Enclosure | Sealed |
| Overall Width Tolerance [Min] | 55.85 mm |
| Inside Diameter Tolerance [Min] | 29.99 mm |
| Static Capacity | 121000 lbf |
| Inside Diameter Tolerance [Max] | 30 mm |
| Overall Width | 56 mm |
| Series | HPCA |
| Roller Width | 54 mm |
| Roller Dia. | 100 mm |
| Inch/Metric | Metric |
| Roller Type | Cylindrical |
| Material | Steel |
| Inner Ring | With Inner Ring |
| Overall Width Tolerance [Max] | 56 mm |
| I.D. | 30 mm |
| Weight | 2.93 LB |
| EAN or UPC | 622424961103 |

