- HPCA Plain Yoke Style Metric Load Runner®, 45 mm ID x 125 mm Cylindrical OD, 68 mm Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Series | HPCA |
| Inside Diameter Tolerance [Min] | 44.988 mm |
| Inner Ring | With Inner Ring |
| Enclosure | Sealed |
| Roller Width | 68 mm |
| Roller Dia. | 125 mm |
| Overall Width Tolerance [Max] | 71 mm |
| Bearing Type | Tapered Roller Bearing |
| Inside Diameter Tolerance [Max] | 45 mm |
| Inch/Metric | Metric |
| Roller Type | Cylindrical |
| Overall Width Tolerance [Min] | 70.85 mm |
| Overall Width | 71 mm |
| Material | Steel |
| I.D. | 45 mm |
| Static Capacity | 230800 lbf |
| Weight | 5.01 LB |
| EAN or UPC | 622424961110 |

