- HPCA Plain Yoke Style Metric Load Runner®, 70 mm ID x 200 mm Cylindrical OD, 76 mm Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Inside Diameter Tolerance [Max] | 70 mm |
| Overall Width Tolerance [Max] | 79 mm |
| Roller Dia. | 200 mm |
| Bearing Type | Tapered Roller Bearing |
| Inner Ring | With Inner Ring |
| Static Capacity | 355000 lbf |
| Roller Width | 76 mm |
| Inch/Metric | Metric |
| Overall Width | 79 mm |
| Inside Diameter Tolerance [Min] | 69.985 mm |
| I.D. | 70 mm |
| Roller Type | Cylindrical |
| Material | Steel |
| Enclosure | Sealed |
| Series | HPCA |
| Overall Width Tolerance [Min] | 78.85 mm |
| Weight | 19.58 LB |
| EAN or UPC | 622424961141 |

